- Outer Ring
- 104 mm ID
- 120 mm OD
- 29 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| O.D. | 120 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 104 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Weight | 1.378 LB |
| EAN or UPC | 4547359488555 |
| O.D. | 120 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 104 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Weight | 1.378 LB |
| EAN or UPC | 4547359488555 |