- Outer Ring
- 95 mm ID
- 110 mm OD
- 27 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| Origin | Outer Ring |
| I.D. | 95 mm |
| O.D. | 110 mm |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.12 LB |
| EAN or UPC | 4547359488487 |
| Origin | Outer Ring |
| I.D. | 95 mm |
| O.D. | 110 mm |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.12 LB |
| EAN or UPC | 4547359488487 |