- Cylindrical Roller Bearing
- 86 mm ID
- 100 mm OD
- 25 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| I.D. | 86 mm |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Roller Bearing |
| Material | Through Hardened Steel |
| O.D. | 100 mm |
| Weight | 1.001 LB |
| EAN or UPC | 4547359488395 |

