- Outer Ring
- 86 mm ID
- 100 mm OD
- 25 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| I.D. | 86 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 100 mm |
| Origin | Outer Ring |
| Material | Hardened Alloy Steel |
| Weight | 0.966 LB |
| EAN or UPC | 4547359488371 |
| I.D. | 86 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 100 mm |
| Origin | Outer Ring |
| Material | Hardened Alloy Steel |
| Weight | 0.966 LB |
| EAN or UPC | 4547359488371 |