- Cylindrical Roller Bearing
- 40 mm ID
- 90 mm OD
- 23 mm Width
- Two Retaining Rings in Outer Ring
| Oil Hole | w/o Oil Hole |
| Precision Level | Standard |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 74700 N |
| Bore Type | Round Bore, Metric Type |
| O.D. | 90 mm |
| Origin | Cylindrical Roller Bearing |
| I.D. | 40 mm |
| Dynamic Load Rating | 74300 N |
| Radial Internal Clearance | CN |
| Cage Material | One-Piece Steel |
| Bearing Design | w/o Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Opened End |
| Capacity | Standard |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance Specification | Normal |
| Weight | 1.164 LB |
| EAN or UPC | 4547359109696 |

