- Cylindrical Roller Bearing
- 20 mm ID
- 40 mm OD
- 10 mm Width
- Outer Ring Side Plate
| O.D. | 40 mm |
| I.D. | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| Origin | Cylindrical Roller Bearing |
| Weight | 0.309 LB |
| EAN or UPC | 4547359109689 |
| O.D. | 40 mm |
| I.D. | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| Origin | Cylindrical Roller Bearing |
| Weight | 0.309 LB |
| EAN or UPC | 4547359109689 |