- Outer Ring
- 78 mm ID
- 90 mm OD
- 23 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| I.D. | 78 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| O.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.619 LB |
| EAN or UPC | 4547359488333 |
| I.D. | 78 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| O.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.619 LB |
| EAN or UPC | 4547359488333 |