- Cylindrical Roller Bearing
- 68 mm ID
- 80 mm OD
- 21 mm Width
- Outer Ring w/ One Rib, No Rollers
| Origin | Cylindrical Roller Bearing |
| I.D. | 68 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 80 mm |
| Material | Through Hardened Steel |
| Weight | 0.511 LB |
| EAN or UPC | 4547359109566 |

