Skip to content Skip to navigation menu
NTN Bearing Corp.M1307D

M1307D

M1300 Series Cylindrical Roller Bearing
Item #101108818
  • Cylindrical Roller Bearing
  • 38 mm ID
  • 80 mm OD
  • 21 mm Width
  • Outer Ring w/ One Rib, No Rollers
NTN Bearing Corp.M1307D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearing
  • 38 mm ID
  • 80 mm OD
  • 21 mm Width
  • Outer Ring w/ One Rib, No Rollers
O.D. 80 mm
Bore Type Round Bore, Metric Type
I.D. 38 mm
Material Through Hardened Steel
Origin Cylindrical Roller Bearing
Weight 0.511 LB
EAN or UPC 4547359109559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison