- Cylindrical Roller Bearing
- 30 mm ID
- 72 mm OD
- 19 mm Width
- Two Retaining Rings in Outer Ring
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 45400 N |
| Precision Level | Standard |
| Capacity | Standard |
| I.D. | 30 mm |
| Bearing Design | w/o Inner Ring |
| Origin | Cylindrical Roller Bearing |
| End Type | Opened End |
| Dynamic Load Rating | 46700 N |
| Radial Internal Clearance Specification | Normal |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Cage Material | One-Piece Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 72 mm |
| Weight | 0.639 LB |
| EAN or UPC | 4547359109528 |

