- Cylindrical Roller Bearing
- 25 mm ID
- 62 mm OD
- 17 mm Width
- Outer Ring w/ Two Ribs
| Cage Material | Composite Steel |
| Bore Type | Round Bore, Metric Type |
| Precision Level | Standard |
| Bearing Design | w/o Inner Ring |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 1 mm |
| Origin | Cylindrical Roller Bearing |
| O.D. | 62 mm |
| Capacity | Standard |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 25 mm |
| Static Load Rating [Max] | 34000 N |
| End Type | Opened End |
| Dynamic Load Rating | 38000 N |
| Radial Internal Clearance Specification | Normal |
| Material | Hardened Alloy Steel |
| Weight | 0.463 LB |
| EAN or UPC | 4547359109474 |

