- Cone Bearing
- 0.844 in Inside Diameter
- 0.72 in Cone Width
| Shaft Fillet Radius [Max] | 0.050 in |
| Shaft Shoulder Diameter - U (MIN) | 1.14 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 8550 lbf |
| Series | M12600 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 8750 lbf |
| Cup Width | N/A |
| O.D. | N/A |
| Shaft Shoulder Diameter - V (MIN) | 1 |
| Cone Type | Single Cone |
| Temperature Range [Min] | -40 °F |
| Factor | 2.16 |
| Cone Width | 0.72 in |
| Enclosure | Open |
| Load Center | -0.25 in |
| Bearing Type | Cone |
| I.D. | 0.844 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 0.255 LB |
| EAN or UPC | 4547359488180 |

