- Cone Bearing
- 7/8 in Inside Diameter
- 0.72 in Cone Width
| Load Center | -0.25 in |
| Temperature Range [Min] | -40 °F |
| Factor | 2.16 |
| Shaft Fillet Radius [Max] | 0.010 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 8550 lbf |
| Bearing Type | Cone |
| I.D. | 7/8 in |
| Static Load Rating [Max] | 8750 lbf |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Cone Width | 0.72 in |
| Weight | 0.249 LB |
| EAN or UPC | 4547359488173 |

