- Cylindrical Roller Bearing
- 85 mm ID
- 150 mm OD
- 28 mm Width
- Outer Ring w/ Two Ribs & Blind Dowel Hole in Outer Ring O.D.
| Capacity | Standard |
| Bearing Design | w/o Inner Ring |
| I.D. | 85 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 150 mm |
| Fillet Radius | 3 mm |
| Dynamic Load Rating | 138000 N |
| Radial Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal |
| Static Load Rating [Max] | 169000 N |
| Material | Hardened Alloy Steel |
| Origin | Cylindrical Roller Bearing |
| Cage Material | Composite Steel |
| Precision Level | Standard |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Weight | 3.439 LB |
| EAN or UPC | 4547359488067 |

