- Cylindrical Roller Bearing
- 116 mm ID
- 130 mm OD
- 25 mm Width
- Outer Ring w/ One Rib, No Rollers
| Material | Through Hardened Steel |
| O.D. | 130 mm |
| I.D. | 116 mm |
| Origin | Cylindrical Roller Bearing |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.219 LB |
| EAN or UPC | 4547359109245 |

