- Cylindrical Roller Bearing
- 106 mm ID
- 120 mm OD
- 23 mm Width
- Outer Ring w/ One Rib, No Rollers
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Roller Bearing |
| Material | Through Hardened Steel |
| I.D. | 106 mm |
| O.D. | 120 mm |
| Weight | 3.606 LB |
| EAN or UPC | 4547359109153 |

