- Outer Ring
- 106 mm ID
- 120 mm OD
- 23 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| Bore Type | Round Bore, Metric Type |
| I.D. | 106 mm |
| O.D. | 120 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Weight | 3.607 LB |
| EAN or UPC | 4547359487985 |
| Bore Type | Round Bore, Metric Type |
| I.D. | 106 mm |
| O.D. | 120 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Weight | 3.607 LB |
| EAN or UPC | 4547359487985 |