- Cylindrical Roller Bearing
- 98 mm ID
- 110 mm OD
- 22 mm Width
- Outer Ring w/ One Rib, No Rollers
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| I.D. | 98 mm |
| Origin | Cylindrical Roller Bearing |
| O.D. | 110 mm |
| Weight | 0.912 LB |
| EAN or UPC | 4547359109122 |

