- Cylindrical Roller Bearing
- 80 mm ID
- 90 mm OD
- 20 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| O.D. | 90 mm |
| Material | Through Hardened Steel |
| I.D. | 80 mm |
| Origin | Cylindrical Roller Bearing |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.487 LB |
| EAN or UPC | 4547359487800 |

