- Outer Ring
- 40 mm ID
- 90 mm OD
- 20 mm Width
- Plain Outer Ring, No Rollers
| O.D. | 90 mm |
| I.D. | 40 mm |
| Origin | Outer Ring |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.463 LB |
| EAN or UPC | 4547359108910 |
| O.D. | 90 mm |
| I.D. | 40 mm |
| Origin | Outer Ring |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.463 LB |
| EAN or UPC | 4547359108910 |