- Cylindrical Roller Bearing
- 75 mm ID
- 85 mm OD
- 19 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| O.D. | 85 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 75 mm |
| Origin | Cylindrical Roller Bearing |
| Material | Through Hardened Steel |
| Weight | 0.419 LB |
| EAN or UPC | 4547359487756 |

