- Outer Ring
- 75 mm ID
- 85 mm OD
- 19 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| I.D. | 75 mm |
| O.D. | 85 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Weight | 0.397 LB |
| EAN or UPC | 4547359487749 |
| I.D. | 75 mm |
| O.D. | 85 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Weight | 0.397 LB |
| EAN or UPC | 4547359487749 |