- Cylindrical Roller Bearing
- 40 mm ID
- 80 mm OD
- 15 mm Width
- Outer Ring Side Plate
| Origin | Cylindrical Roller Bearing |
| O.D. | 80 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| Weight | 0.48 LB |
| EAN or UPC | 4547359108552 |
| Origin | Cylindrical Roller Bearing |
| O.D. | 80 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| Weight | 0.48 LB |
| EAN or UPC | 4547359108552 |