- Cylindrical Roller Bearing
- 50 mm ID
- 100 mm OD
- 20 mm Width
- Outer Ring Side Plate
| O.D. | 100 mm |
| I.D. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| Origin | Cylindrical Roller Bearing |
| Weight | 0.445 LB |
| EAN or UPC | 4547359108453 |
| O.D. | 100 mm |
| I.D. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| Origin | Cylindrical Roller Bearing |
| Weight | 0.445 LB |
| EAN or UPC | 4547359108453 |