- Cylindrical Roller Bearing
- 91 mm ID
- 100 mm OD
- 18 mm Width
- Outer Ring w/ One Rib, No Rollers
| Origin | Cylindrical Roller Bearing |
| Bore Type | Round Bore, Metric Type |
| I.D. | 91 mm |
| O.D. | 100 mm |
| Material | Through Hardened Steel |
| Weight | 0.359 LB |
| EAN or UPC | 4547359108439 |

