- Oversized O.D. for Heavy Press Fit in STD. Housing Bore (A)
| Cage Material | Standard |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | Normal |
| I.D. | 3.5132 in |
| O.D. | 129.314 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Weight | 3.34 LB |
| EAN or UPC | 4547359107791 |

