- Cone & Cup Bearing
- 16.969 in Inside Diameter
- 22.48 in Outside Diameter
- 2 15/16 in Width
| Tolerance | Class 4 |
| Load Center | 1.96 in |
| I.D. | 16.969 in |
| Factor | 1.1 |
| Width Across Cups | 2 |
| Enclosure | Open |
| Cone No. | LM869448 |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.13 in |
| Outer Ring Width | 2 1/16 in |
| Bearing Type | Cone & Cup |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Dynamic Load Rating | 236000 lbf |
| O.D. | 22.48 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Cup No. | LM869410A |
| Static Load Rating [Max] | 525000 lbf |
| Inner Ring Width | 2 15/16 in |
| Weight | 104.429 LB |
| EAN or UPC | 4547359482911 |

