- Cone Bearing
- 8 13/16 in Inside Diameter
- 1 13/16 in Cone Width
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 8 13/16 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Cone Width | 1.8125 in |
| Material | Case Carburized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359878196 |

