- Cone & Cup Bearing
- 3 1/16 in Inside Diameter
- 4 5/8 in Outside Diameter
- 1 in Width
| O.D. | 4.625 in |
| Outer Ring Width | 3/4 in |
| Inside Fillet Radius | 0.14 in |
| Cup No. | LM814810 |
| Load Center | 0.09 in |
| Shaft Shoulder Diameter - V (MIN) | 3.35 |
| Dynamic Load Rating | 24700 lbf |
| Static Load Rating [Max] | 41500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.58 |
| Inner Ring Width | 1 in |
| Housing Shoulder Diameter - Z (MAX) | 4.13 |
| Tolerance | Class 2 |
| Bearing Type | Cone & Cup |
| Width Across Cups | 1 |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 4.45 |
| Factor | 1.18 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| I.D. | 3 1/16 in |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.13 in |
| Enclosure | Open |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Cone No. | LM814849 |
| Weight | 2.077 LB |
| EAN or UPC | 4547359099102 |

