- Cone Bearing
- 2 1/8 in Inside Diameter
- 3/4 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Factor | 1.1 |
| Material | Case Carburized Steel |
| Cone Width | 3/4 in |
| Origin | Cones |
| Load Center | 0.09 in |
| I.D. | 2 1/8 in |
| Shaft Shoulder Diameter - U (MIN) | 2.48 |
| Shaft Fillet Radius [Max] | 0.090 in |
| Static Load Rating [Max] | 18500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.36 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 13700 lbf |
| Weight | 0.706 LB |
| EAN or UPC | 4547359482867 |

