- Cone Bearing
- 1.378 in Inside Diameter
- 0.669 in Cone Width
| Bore Type | Round Bore |
| Static Load Rating [Max] | 10800 lbf |
| Load Center | -0.09 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Shaft Shoulder Diameter - U (MIN) | 1.81 |
| Factor | 1.35 |
| Cone Width | 0.669 in |
| I.D. | 1.378 in |
| Dynamic Load Rating | 8300 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.57 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Weight | 0.309 LB |
| EAN or UPC | 4547359482843 |

