- Cone & Cup Bearing
- 1.378 in Inside Diameter
- 2.44 in Outside Diameter
- 0.669 in Width
| Enclosure | Open |
| Cone No. | LM78349 |
| Temperature Range [Min] | -40 °F |
| I.D. | 1.378 in |
| Inner Ring Width | 0.669 in |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 2.32 |
| Fillet Radius | 0.06 in |
| Inside Fillet Radius | 0.14 in |
| Width Across Cups | 0.658 |
| Housing Shoulder Diameter - Z (MAX) | 2.13 |
| Shaft Shoulder Diameter - V (MIN) | 1.57 |
| Inch/Metric | Inch |
| Outer Ring Width | 0.535 in |
| Tolerance | Class 4 |
| Dynamic Load Rating | 8300 lbf |
| No. of Rows | 1 |
| Load Center | -0.09 in |
| Static Load Rating [Max] | 10800 lbf |
| Bore Type | Round Bore |
| Cup No. | LM78310A |
| Oil Hole | w/o Oil Hole |
| Factor | 1.35 |
| O.D. | 2.44 in |
| Shaft Shoulder Diameter - U (MIN) | 1.81 |
| Material | Case Carburized Steel |
| Weight | 0.45 LB |
| EAN or UPC | 4547359482836 |

