- Cone & Cup Bearing
- 8 1/2 in Inside Diameter
- 11 1/4 in Outside Diameter
- 1 13/16 in Width
| I.D. | 8 1/2 in |
| Housing Shoulder Diameter - Z (MAX) | 10.47 |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 90000 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Width Across Cups | 1 |
| Static Load Rating [Max] | 202000 lbf |
| Cup No. | LM742710 |
| O.D. | 11.25 in |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - X (MAX) | 10.98 |
| Shaft Shoulder Diameter - U (MIN) | 9.17 |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 1 3/8 in |
| Enclosure | Open |
| Cone No. | LM742749 |
| Inside Fillet Radius | 0.14 in |
| Load Center | 0.56 in |
| Inch/Metric | Inch |
| Factor | 1.25 |
| Fillet Radius | 0.13 in |
| Shaft Shoulder Diameter - V (MIN) | 8.94 |
| Inner Ring Width | 1 13/16 in |
| Tolerance | Class 4 |
| Weight | 16.54 LB |
| EAN or UPC | 4547359099027 |

