- Cone Bearing
- 7 3/4 in Inside Diameter
- 1 9/16 in Cone Width
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 8.39 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 163000 lbf |
| I.D. | 7 3/4 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 67000 lbf |
| Load Center | 0.45 in |
| Cone Width | 1 9/16 in |
| Factor | 1.34 |
| Shaft Shoulder Diameter - V (MIN) | 8.11 |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Material | Case Carburized Steel |
| Weight | 17.196 LB |
| EAN or UPC | 4547359098969 |

