- Cone & Cup Bearing
- 7 3/4 in Inside Diameter
- 10 1/8 in Outside Diameter
- 1 9/16 in Width
| Static Load Rating [Max] | 163000 lbf |
| Width Across Cups | 1 |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 8.39 |
| Material | Case Carburized Steel |
| Tolerance | Class 2 |
| Enclosure | Open |
| No. of Rows | 1 |
| Inside Fillet Radius | 0.14 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 8.11 |
| Cup No. | LM739710 |
| Dynamic Load Rating | 67000 lbf |
| Inner Ring Width | 1 9/16 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.13 in |
| Cone No. | LM739749 |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| O.D. | 10.125 in |
| I.D. | 7 3/4 in |
| Factor | 1.34 |
| Outer Ring Width | 1 3/16 in |
| Housing Shoulder Diameter - X (MAX) | 9.88 |
| Housing Shoulder Diameter - Z (MAX) | 9.41 |
| Load Center | 0.45 in |
| Weight | 11.6 LB |
| EAN or UPC | 4547359098976 |

