- Cup Bearing
- 1.85 in Outside Diameter
- 0.472 in Cup Width
| Bearing Width | 0.61 in |
| Cup Width | 0.472 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.04 in |
| Bearing Type | Cup |
| Weight | 0.121 LB |
| EAN or UPC | 4547359482768 |
| Bearing Width | 0.61 in |
| Cup Width | 0.472 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.04 in |
| Bearing Type | Cup |
| Weight | 0.121 LB |
| EAN or UPC | 4547359482768 |