- Cone Bearing
- 1 1/4 in Inside Diameter
- 0.66 in Cone Width
| O.D. | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 7750 lbf |
| Load Center | -0.11 in |
| Origin | Cones |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Width | 0.66 in |
| Static Load Rating [Max] | 9200 lbf |
| I.D. | 1 1/4 in |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Series | LM67000 |
| Factor | 1.46 |
| Weight | 0.289 LB |
| EAN or UPC | 4547359482744 |

