- Cone Bearing
- 1 1/4 in Inside Diameter
- 0.663 in Cone Width
| Dynamic Load Rating | 7750 lbf |
| Factor | 1.46 |
| Static Load Rating [Max] | 9200 lbf |
| I.D. | 1 1/4 in |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Cone Width | 0.663 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.11 in |
| Origin | Cones |
| Weight | 0.276 LB |
| EAN or UPC | 4547359482713 |

