- Cone Bearing
- 2 3/4 in Inside Diameter
- 0.866 in Cone Width
| Bore Type | Round Bore |
| Static Load Rating [Max] | 29000 lbf |
| Dynamic Load Rating | 20800 lbf |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 0.866 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 2 3/4 in |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Load Center | 0.01 in |
| Temperature Range [Min] | -40 °F |
| Factor | 1.44 |
| Shaft Shoulder Diameter - V (MIN) | 2.99 |
| Shaft Shoulder Diameter - U (MIN) | 3.07 |
| Weight | 1.179 LB |
| EAN or UPC | 4547359098945 |

