- Cup Bearing
- 3.149 in Outside Diameter
- 0.594 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 0.594 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 2.95 |
| Bearing Type | Cup |
| Bearing Width | 0.781 in |
| Housing Shoulder Diameter - Z (MAX) | 2.8 |
| Weight | 0.367 LB |
| EAN or UPC | 4547359482447 |

