- Cone & Cup Bearing
- 9 1/4 in Inside Diameter
- 12.375 in Outside Diameter
- 1 15/16 in Width
| Dynamic Load Rating | 114000 lbf |
| Tolerance | Class 2 |
| Enclosure | Open |
| Material | Case Carburized Steel |
| O.D. | 12.375 in |
| Inside Fillet Radius | 0.14 in |
| Cone No. | LM545849 |
| Factor | 1.51 |
| Bearing Type | Cone & Cup |
| I.D. | 9 1/4 in |
| Static Load Rating [Max] | 232000 lbf |
| Inner Ring Width | 1 15/16 in |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 11.65 |
| Shaft Shoulder Diameter - U (MIN) | 9.92 |
| Fillet Radius | 0.13 in |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Width Across Cups | 1 |
| Housing Shoulder Diameter - X (MAX) | 12.05 |
| Shaft Shoulder Diameter - V (MIN) | 9.69 |
| Outer Ring Width | 1 7/16 in |
| Temperature Range [Max] | 250 °F |
| Cup No. | LM545810 |
| Load Center | 0.33 in |
| Weight | 21.62 LB |
| EAN or UPC | 4547359098891 |

