- Cone Bearing
- 9.246 in Inside Diameter
- 1 15/16 in Cone Width
| Static Load Rating [Max] | 232000 lbf |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| I.D. | 9.246 in |
| Temperature Range [Min] | -40 °F |
| Factor | 1.51 |
| Temperature Range [Max] | 250 °F |
| Cone Width | 1 15/16 in |
| Dynamic Load Rating | 114000 lbf |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 18.422 LB |
| EAN or UPC | 4550253056546 |

