- Cup Bearing
- 12.375 in Outside Diameter
- 1 7/16 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 11.65 |
| Housing Shoulder Diameter - X (MAX) | 12.05 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1 15/16 in |
| Cup Width | 1 7/16 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Weight | 13.673 LB |
| EAN or UPC | 4547359098860 |

