- Cup Bearing
- 6.299 in Outside Diameter
- 1 1/16 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 5.75 |
| Housing Shoulder Diameter - X (MAX) | 6.06 |
| Bearing Type | Cup |
| Cup Width | 1 1/16 in |
| Bearing Width | 1 3/8 in |
| Material | Case Carburized Steel |
| Weight | 0.794 LB |
| EAN or UPC | 4547359098822 |

