- Cone Bearing
- 1.811 in Inside Diameter
- 0.709 in Cone Width
| Shaft Fillet Radius [Max] | 0.090 in |
| Factor | 1.80 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Load Center | -0.07 in |
| I.D. | 1.811 in |
| Cone Width | 0.709 in |
| Bore Type | Round Bore |
| Weight | 0.467 LB |
| EAN or UPC | 4547359664430 |

