- Cup Bearing
- 2.952 in Outside Diameter
- 0.551 in Cup Width
| Cup Width | 0.551 in |
| Bearing Width | 0.709 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 2.64 |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 2.8 |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.239 LB |
| EAN or UPC | 4547359482355 |

