- Cup Bearing
- 2.891 in Outside Diameter
- 0.654 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 2.6 |
| Cup Width | 0.654 in |
| Origin | Cups |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 2.76 |
| Bearing Width | 0.844 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.31 LB |
| EAN or UPC | 4547359482195 |

