- Cup Bearing
- 2.891 in Outside Diameter
- 0.716 in Cup Width
| Bearing Type | Cup |
| Cup Width | 0.716 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.906 in |
| Weight | 0.343 LB |
| EAN or UPC | 4547359482171 |
| Bearing Type | Cup |
| Cup Width | 0.716 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.906 in |
| Weight | 0.343 LB |
| EAN or UPC | 4547359482171 |