- Cone Bearing
- 1 3/8 in Inside Diameter
- 0.72 in Cone Width
| Shaft Fillet Radius [Max] | 0.090 in |
| I.D. | 1 3/8 in |
| Bearing Type | Cone |
| Factor | 1.95 |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Cone Width | 0.72 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.15 in |
| Weight | 0.359 LB |
| EAN or UPC | 4547359664423 |

