- Cone Bearing
- 1 3/8 in Inside Diameter
- 0.72 in Cone Width
| Dynamic Load Rating | 10500 lbf |
| Cone Width | 0.72 in |
| Static Load Rating [Max] | 12600 lbf |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.15 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Factor | 1.59 |
| Bearing Type | Cone |
| I.D. | 1 3/8 in |
| Origin | Cones |
| Weight | 0.385 LB |
| EAN or UPC | 4547359482096 |

